Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, White, 100 ft. L, 1/2 In. W
Mfr # 76700
Zoro # G0157963
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark 2
- Color White
- Width 1/2 in
- Length 100 ft
- Material Vinyl
Product Information
- Brand Brady
- MFR # 76700
- Zoro # G0157963
- UPC # 754473767006
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Removable & Repositionable Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark 2, Recommended Ribbon 76739, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B402T)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (SA66519)
- ONGUARD 3-Piece Rainsuit, XL, Yellow, Ribbed PVC (7601700)
- TINGLEY RUBBER Tingley Boot Saver Disposable Latex Shoe Covers X-Large Blue, 100PK (WPL1010-XL-BL)
- BRADY Label, 4 in W, Black; White; Yellow (M7-38-483-CAUTION)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-4000-595-PL)
- BRADY Label, White, Labels/Roll: 40 (140883)
- BRADY Precut Label Cartridge, White, Matte (M5-132-499)
- BRADY Precut Label Cartridge, Clear/White, Matte (M4-86-461)
- BROTHER Brother® P-Touch® TZe Labeling Tapes, 1/2"W, Black on Clear, 2/Pack (TZE1312PK)
- Brady Label Maker Tapes, Labels, Signs & Tags