Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Silver, Labels/Roll: Continuous
Mfr # B30C-2250-584-SL
Zoro # G5424246
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Silver
- Width 2 1/4 in
- Length 50 ft
Product Information
- Brand Brady
- MFR # B30C-2250-584-SL
- Zoro # G5424246
- UPC # 754473210823
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 1/4 in |
Length | 50 ft |
Roll Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Silver, Label Finish Gloss, Material Properties Retroreflective, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, Roll Length 50 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7199Ncr Rough Finish Nitrile Glove W/Reinforced Gauntlet Cuff, 10, 12PK (7199NCR-10)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (960XL-11-V)
- JACKSON SAFETY Chin Strap, For Use With Jackson Safety Charger and Sentry III Hard Hats Black (14434)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Stealth Series (S3960D)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-584-OR)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-584-YL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-584-YL)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (PTL-42-439-RD)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 90 (130767)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-47-427)
- EPSON Label Cartridge, White/Clear, Labels/Roll: Continuous (212WCPX)
- Brady Safety Labels