Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Purple, Labels/Roll: Continuous
Mfr # B30C-4000-595-PL
Zoro # G8541251
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Purple
- Width 4 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-4000-595-PL
- Zoro # G8541251
- UPC # 754473183264
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Purple, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Green (2900G-XXXL)
- MILWAUKEE TOOL Performance Hard Shell Knee Pads (48-73-6030)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12W)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5 (U7-1141-RD_7X5)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-595-WT)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-2250-595-BL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-4250-509-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-8425-FT)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W YL 750/RL (B33-55-8591-YL)
- Brady Safety Labels