Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Metallic Silver, Labels/Roll: Continuous
Mfr # B30C-3000-438-SL
Zoro # G5568936
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Silver ( Matte )
- Width 3 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-3000-438-SL
- Zoro # G5568936
- UPC # 754473210984
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Length | 100 ft |
Roll Length | 100 ft |
Label Width | 3 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Silver, Label Finish Matte, Label Material Metallized Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R4300, Roll Length 100 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-438, Maximum Service Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gold (19300)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-L)
- ZETEX PLUS Heat Resistant Gloves, Tan, Double Palm, PR (2100041)
- KEYSTONE SAFETY Pleated Polypropylene Bouffant Cap, 100% Latex Free, White, 21", 100/Bag (111NWI-10-21-WHITE-1BG)
- BRADY Sleeve, Rectangle, White, 7/16" W (BM-187-175-342-4)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-549-WT)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 3in (B33-19-423)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-48-427)
- BRADY Label, Silver, Glossy Polyester, 1-3/4 In W (THTEP-172-593-.5SL)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-173-593-.5BK)
- EPSON Label Cartridge, White on Blue, Labels/Roll: Continuous (224WLPX)
- Brady Label Maker Tapes, Labels, Signs & Tags