Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Metallic Silver, Labels/Roll: Continuous
Mfr # B30C-1125-565-SL
Zoro # G5554744
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Metallic Silver
- Width 1 1/8 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-1125-565-SL
- Zoro # G5554744
- UPC # 754473210069
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 1/8 in |
Length | 100 ft |
Roll Length | 100 ft |
Label Width | 1 1/8 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Silver, Label Finish Matte, Label Material Metallized Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-565, Maximum Service Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Danger, Red, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (R175M31000D-12)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - 2X-Large (12 Pairs) (48-22-8914B)
- ARCLITE Arc Rated Rain Bib Overall, L (1501TFOL)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, XL (J7819-XL)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-4000-565-SL)
- BRADY Tape Cartridge, Blue, 50 ft. L, 7 In. W (13656)
- BRADY Product Identification Label Tape for B30 Printers - Metallized Polyester 2in Gloss Finish (B30C-2000-434)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2569)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- BRADY Label Cartridge, Black/White, 3/4 In. W (M21-750-461)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- Brady Safety Labels