Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Green, Labels/Roll: Continuous
Mfr # B30C-1125-595-GN
Zoro # G4336491
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Green
- Width 1 1/8 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-1125-595-GN
- Zoro # G4336491
- UPC # 754473183165
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 1/8 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 5.5in (CBS-55)
- ZING Label, Safety, Black/Orange, 5 in. H, PK2, 1920S (1920S)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U1-1027-NP_10X7 (U1-1027-NP_10X7)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-595-OR)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-595-WT)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-500-595-GN)
- BRADY Tape, Yellow, 100 ft. L, 1/2 In. W (113118)
- BRADY Label, Black/Yellow, 4 1/8" W, 2" H (BMC-2000-595-PEL)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2569)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- Brady Label Maker Tapes, Labels, Signs & Tags