Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Green, 100 ft. L, 2-1/4 In. W
Mfr # 113124
Zoro # G0171884
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Green
- Width 2 1/4 in
- Length 100 ft
- Material Vinyl
Product Information
- Brand Brady
- MFR # 113124
- Zoro # G0171884
- UPC # 754473997915
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3MU43, Compatible Mfr Part Number 76741, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76741, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (GHP6-WHITE)
- BOUTON OPTICAL Rimless Safety Readers, Work Safety Glasses, Anti-Scratch, Clear Temple, Clear Lens, +1.75 Diopter (250-27-0017)
- MCR SAFETY Shoulder Full Leather Back, L, PK12 (1417A)
- BRADY Tape, Red, 100 ft. L, 1-1/8 In. W (113121)
- BRADY Tape, Yellow, 100 ft. L, 4 In. W (113114)
- BRADY Tape, Yellow, 100 ft. L, 1-1/8 In. W (113117)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 6 in H x 4 in W WT 250/RL (B33-25-8591-WT)
- BRADY Wire and Cable Label, White, Matte Finish (M5-125-1-342)
- BRADY Label, 1 29/32 in W, White (M6-78-488)
- BRADY 1/4" x 3/4" White on Translucent Cartridge Label (M71-10-427)
- Brady Label Maker Tapes, Labels, Signs & Tags