Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Gray, Labels/Roll: Continuous
Mfr # B30C-2250-595-GY
Zoro # G7426781
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Gray
- Width 2 1/4 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-2250-595-GY
- Zoro # G7426781
- UPC # 754473183196
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size M (8) (99-1-9770-8)
- 3M Ear Plugs, 120 PK (10093045929518)
- STRANCO Die-Cut Refl. Number Label, 1, 2In H, PK5 (DWR-2-1-5)
- AZAR DISPLAYS 8.5"W x 11"H Angled Sign Holder, PK10 (112714)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-3000-595-WT)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- BRADY Label Cartridge, Black/Clear, 3/4 In. W (M21-750-430)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-500-595-BK-WT)
- BRADY Raised Panel Label, White, Labels/Roll: 340 (B30EP-174-593-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags