Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Gray, Labels/Roll: Continuous
Mfr # B30C-1125-595-GY
Zoro # G6045146
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Gray
- Width 1 1/8 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-1125-595-GY
- Zoro # G6045146
- UPC # 754473183202
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 1/8 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (FX124R)
- CALLOWAY MILLS Multicolor, 17 W x 29 L (105991729)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-2250-595-PL)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-4000-595-BL)
- BRADY Label Cartridge, Black/White/Translucent (M21-1250-427)
- BRADY Label, Black/Yellow, Labels/Roll: 175 (B30-25-595-OSHACA)
- BRADY Label, 1/2 in W, Clear; White (M6-74-427)
- NEVS Thermal Paper Rolls 2-1/4" Pyxis / Omnicell Compatable (TPR214-85)
- Brady Safety Labels