Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Gray, 100 ft. L, 4 In. W
Mfr # 113143
Zoro # G0171717
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Gray
- Width 4 in
- Length 100 ft
- Material Vinyl
Product Information
- Brand Brady
- MFR # 113143
- Zoro # G0171717
- UPC # 754473998103
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Floor Trough, Fiberglass, Yellw, 18"Wx24"L (FT-1824-FG)
- SKECHERS Slip-On Shoes, 8-1/2, D, Men, Slip On, Blk, PR (77066 -BLK SZ 8.5)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Lime (19510)
- BRADY Tape, White, 100 ft. L, 1/2 In. W (113113)
- BRADY Tape, Green, 100 ft. L, 1/2 In. W (113126)
- BRADY Tape, Blue, 100 ft. L, 1-1/8 In. W (113129)
- BRADY Label, 1 in W, Silver (M6-17-7576)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-182-492)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-37-7425-2-SC)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL (B33-76-422)
- Brady Safety Labels