Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Clear, Labels/Roll: Continuous
Mfr # B30C-4000-595-CL
Zoro # G7426815
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Clear
- Width 4 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-4000-595-CL
- Zoro # G7426815
- UPC # 754473183066
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Lamp Clip Kit (280-HP1491LCG)
- SHOWA N-Dex, Nitrile Disposable Gloves, M, 50 PK (7700PFTM)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YP47)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24938 (A-1218-24938)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, For B30 Printers, 2.25 in W x 100 ft L, Yellow (B30C-2250-595-YL)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-500-595-BL-WT)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-345-WT)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-136-7425-2-SC)
- BRADY 1" x 1-1/4" White on Translucent Cartridge Label (M71-103-427)
- Brady Safety Labels