Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape Cartridge, Blue, 50 ft. L, 7 In. W
Mfr # 13656
Zoro # G5422724
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark Industrial
- Color Blue
- Width 7 in
- Length 50 ft
- Material Vinyl
Product Information
- Brand Brady
- MFR # 13656
- Zoro # G5422724
- UPC # 754473136567
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 7 in |
Length | 50 ft |
Roll Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5RV90, Compatible Mfr Part Number 13512, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 7 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape, NS-D-L-11668 (OS-NS-D-710-L-11668)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-011)
- 3M PELTOR Peltor X5 Over-the-Head Ear Muffs, Dielectric, Electrically Insulated, Passive, NRR 31 dB, Black (X5A)
- ERGODYNE Black Hard Hat Replacement Suspension (8982)
- BRADY Tape Cartridge, Red, 50 ft. L, 7 In. W (13654)
- BRADY Tape, Green, 50 ft. L, 7 In. W (13655)
- BRADY Tape, Blue, 50 ft. L, 4 In. W (13541)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- BRADY Label Tape, White, Labels/Roll: Continuous (PTL-41-437-WT)
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- DYMO Label Roll, Metallic Silver, Labels/Roll: 200 (32500)
- Brady Safety Labels