Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Black, Labels/Roll: Continuous
Mfr # B30C-2250-595-BK
Zoro # G4914165
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Black
- Width 2 1/4 in
- Length 100 ft
Product Information
- Brand Brady
- MFR # B30C-2250-595-BK
- Zoro # G4914165
- UPC # 754473182953
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, XL, 12PK (AXSDG-05-011)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (370BL-08)
- BATES Boots, Military/Tactical, Mens, Black, 12, PR (E03180)
- OCCUNOMIX Occumitts Support Glove, Xl, PR (450-6XL)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-2250-595-BL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-500-595-OR)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-4000-595-GY)
- BRADY Label, 1 in W, White (M7-17-473)
- BRADY Sleeve, 2 in W, 7/16 in H, Die-cut (M6-250-2-342-WT-R)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2000 (THT-85-427-2)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-312-498)
- Brady Label Maker Tapes, Labels, Signs & Tags