Shop All Equipment & Container Labels
Brady
Tamper Seal Label, WARRANTY VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8in Dia, 300PK
Mfr # TL-PK-1
Zoro # G308583189
product price: $38.69
/pk 300, $0.13/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tamper-resistant Vinyl
- Legend/Background Color Red on White
- Thickness 0.0028 in
- Size 0.8 in Dia
- Mounting Style Permanent Acrylic
Product Information
- Brand Brady
- MFR # TL-PK-1
- Zoro # G308583189
- UPC # 662820138006
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Size | 0.8 in Dia |
Diameter | 0.8 in |
Details
Item | Label |
Legend | WARRANTY VOID IF SEAL IS BROKEN |
Material | Tamper-resistant Vinyl |
Legend/Background Color | Red on White |
Includes | 300 Labels |
Thickness | 0.0028 in |
Mounting Style | Permanent Acrylic |
Description
Tamper Seals are designed for sealing access points, protecting adjustments and sealing enclosures. Protect your warranty exposure by sealing access points with tamper-indicating Tamper Seals. High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering. Use caution when removing from liner as material is fragile. Labels should not be for consumer goods or consumer warranties per the Federal Trade Commission's interpretation of the Magnuson-Moss Warranty Act. For consumer applications, Brady recommends TL-PK-3 and TL-PK-13. Labels should not be for consumer goods or consumer warranties per the Federal Trade Commission's interpretation of the Magnuson-Moss Warranty Act. For consumer applications, Brady recommends TL-PK-3 and TL-PK-13.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Operate Without Guards Sign - Bilingual (ESC700AB)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (HDX112AF)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- ACCUFORM Accuform Cylinder Empty In Use Full Tag, PF-Cardstock, 25/Pack (MGT206CTP)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- BRADY Fluorescent Label, Black/Red, PK20 (20990LS)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86130 (86130)
- BRADY Label, GHS Corrosive, Vinyl, 39/Sheet (118839)
- BRADY Danger Bilingual Tag, 5-3/4 x 3 In, PK25, 65453 (65453)
- CENTURION GRAY PAPER BIN TAGS (40030G)
- Brady Equipment & Container Labels