Shop All Lockout Safety Kits
Brady
Tag Station, Unfilled, 7-1/2 In H
Mfr # TH2
Zoro # G0548816
$14.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Includes Adhesive Strips, Magnetic Strips, Screws
- Number of Components 0
- Color Clear
- Number of Padlocks Included 0
Product Information
- Brand Brady
- MFR # TH2
- Zoro # G0548816
- UPC # 754473493394
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 7.5 in |
Overall Width | 4.5 in |
Overall Depth | 1.5 in |
Description
Tag Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language Not Applicable, Mount Type Wall Mount, Background Color Clear, Includes Adhesive Strips, Magnetic Strips, Screws, Legend No Legend, Legend Type Blank, Material Plastic, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Yellow, 6"X12 (15-1924-0612-618)
- ESS Rplmt Lens, Striketeam, Clear (740-0192)
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 7, M, Black, PR (520-7M)
- BRADY Lockout Kit, 2 Lockouts, 5 Tags, Red (153668)
- BRADY Lockout Station, 5-1/4" H x 7-3/4" W (148866)
- BRADY Lockout Station, Unfilled, 13-1/4 In W (105932)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153686)
- BRADY Lockout Kit, 1 Lockout, 1 Tag, Red (153673)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- BRADY Portable Lockout Kit, Filled, Alike (LK042B-BLUE)
- Brady Lockout Tagout