Shop All Safety Tags & Identification
Brady
Tag, Rectangle, Green, 5" H, 3" W, PK25
Mfr # 56939-PK
Zoro # G201848453
product price: $41.49
/pk 25, $1.66/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Material Metal
- Height 5 in
- Includes (25) Nylon Fasteners, (25) Tags
Product Information
- Brand Brady
- MFR # 56939-PK
- Zoro # G201848453
- UPC # 888434558539
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 3 in |
Height | 5 in |
Details
Indoor/Outdoor Usage | Indoor/Outdoor |
Material | Metal |
Item | Tag |
Includes | (25) Nylon Fasteners, (25) Tags |
Write on Surface | Yes |
Valve Tag Application | Inspection Tagging |
Tag Shape | Rectangle |
Character Type | No Text |
Description
Tag, Valve Tag Application Inspection Tagging, Tag Shape Rectangle, Character Type No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- MIK Open Road PVC 3 piece Suit Yel (35100-L)
- MAXIT Beanie Cap, Black, Universal (102625809)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: S, 12 Pairs/PK (I2032/S)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133495)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105670)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- BRADY SCAFFTAG Inserts: SCAFFTAG READY FOR USE: REQUESTOR: DATE: LOCATION: ERECTED BY: WO#: , 100PK (SCAF-STSI 681)
- BRADY Forklift Tag Inserts, 7.63" x 5.75", PK100 (FLT-ETSI 583)
- NMC Dot Placard Sign, 1263 3, Pk25 (DL138BTB25)
- Brady Lockout Tagout