Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tag, Polypropylene, White, Matte Finish
Mfr # M4C-375-412
Zoro # G409483562
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP-41, BMP-51, BMP-53, M511
- Adhesive Non-Adhesive
- Standards RoHS Compliant to 2005/618/EC MCV
- Application Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
- Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, M511
Product Information
- Brand Brady
- MFR # M4C-375-412
- Zoro # G409483562
- UPC # 888434591529
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 3/8 in |
Roll Width | 3/8 in |
Roll Length | 20 ft |
Details
Printer Series Compatibility | BMP-41, BMP-51, BMP-53, M511 |
Item | Tag |
Adhesive | Non-Adhesive |
Standards | RoHS Compliant to 2005/618/EC MCV |
Application | Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling |
Compatible Mfr Part Number | BMP-41, BMP-51, BMP-53, M511 |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant |
Minimum Service Temperature | -40 Degrees F |
Label Color | White |
Label Finish | Matte |
Maximum Service Temperature | 212 Degrees F |
Label Material | Polypropylene |
Adhesive Properties | Non-Adhesive |
For Print Method | Thermal-Transfer |
Product Type | Continuous High Tensile Tag |
Recommended Ribbon | R4300 |
Ribbon Color | Black |
Material Series | B-412 |
Indoor/Outdoor Usage | Outdoor |
Description
Tag, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Not Applicable, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Width 3/8 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, M511, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Indirect ventilation goggles, adjustable strap, PVC frame, Clear polycarbonate (152)
- PLASTICADE A-Frame Barricade, 1-10 ft., I-Beam, EG (203-A10EG)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD03)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-625-412)
- BRADY 1-1/2" x 1-1/2" Yellow on Translucent Cartridge Label (M71-32-427-YL)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on White (M21-375-595-WT)
- BRADY Label, Vinyl, Color White, 1/2" W (M6C-500-595-WT)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-173-593-.5BK)
- BRADY Label, Red/White, Labels/Roll: 60 (130765)
- NEVS 3/4" wide x 500" Brown Labeling Tape (T-75-Brown)
- Brady Safety Labels