Shop All Right-To-Know and Hazardous Materials
Brady
Tag, Polyester, Chemical Hazard, PK25
Mfr # 99108
Zoro # G4908443
product price: $54.19
/pk 25, $2.17/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size 3/8 in
- Legend Chemical Hazard
- Tag Material Polyester
- Subject Matter Hazardous Materials
- Height 5 3/4 in
Product Information
- Brand Brady
- MFR # 99108
- Zoro # G4908443
- UPC # 754473991081
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Hole Size | 3/8 in |
Height | 5 3/4 in |
Width | 3 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Color Black, Blue, Red, Yellow, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Hazard Communication Standard HMIS, Height 5 3/4 in, Includes (25) Nylon Ties, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Printed Sides 1, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images HMIS Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI PRO ENTERPRISES Shoulder Length Gloves, PK100 (318502)
- NMC NOTICE COVER YOUR COUGH SIGN, , ESN535RB (ESN535RB)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR, PK12 (34-8753)
- 5.11 Holster, Thigh Rig, Unisex, Black (58633)
- BRADY 0.4" x 0.5" WEEE Labels, White/Black (WEEE-1-.5-BK)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121435)
- BRADY Information Station, 29 In. W, 5 In. D (RK772E)
- BRADY HMIG Label, 4 In. W, 5-7/8 In. H, PK100 (20039LS)
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- BRADY Right to Know Complete Center, English (2001)
- BRADY Binder, Safety Data Sheets, Vinyl (58678)
- Brady Right-To-Know and Hazardous Materials