Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tag, 3/8 in W, Outdoor, White
Mfr # M6C-375-412
Zoro # G908260749
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 3/8 in
- Adhesive Non-Adhesive
- Standards ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Application Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Product Information
- Brand Brady
- MFR # M6C-375-412
- Zoro # G908260749
- UPC # 888434598078
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8 in |
Roll Length | 50 ft |
Details
Printer Series Compatibility | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Item | Tag |
Adhesive | Non-Adhesive |
Standards | ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
Application | Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling |
Includes | Roll of 50 Feet |
Label Finish | Matte |
Compatible Mfr Part Number | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Label Material | Polypropylene |
Label Thickness | 0.008 in |
Recommended Ribbon | M61-R4310, M61-R6210, M7-R4300, M7-R6200 |
Indoor/Outdoor Usage | Outdoor |
Product Type | Tag |
For Print Method | Thermal Transfer |
Label Color | White |
Maximum Service Temperature | 212 Degrees F |
Label Media Format | Continuous |
Minimum Service Temperature | -40 Degrees F |
Material Series | B-412 |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant |
Material Properties | Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant |
Adhesive Material | Polypropylene |
Description
Tag, Adhesive Properties Not Applicable, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YL43)
- ANSELL Coated Gloves, Coated, 15 ga, 2XL, PR1 (11-841)
- MARCOM Safety Housekeeping Accident Prvntn DVD (V0000949EM)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- BRADY Label, White, Labels/Roll: Continuous (J20C-1125-2595)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-434)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-489)
- BRADY Label (M21-137-499)
- BRADY Label, White, Labels/Roll: 3000 (THT-179-492-3)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- Brady Safety Labels