Shop All Sign Post Accessories
Brady
Street Sign Cross Piece Bracket, Aluminum
Mfr # 56681
Zoro # G5820263
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Silver
- Includes 4-Way Cross Piece, Mounting Hardware, Adjustable Legs
- Material Aluminum
- Number of Sides 2
Product Information
- Brand Brady
- MFR # 56681
- Zoro # G5820263
- UPC # 754473566814
- Country of Origin Canada
- Category Sign Post Accessories
Dimensions
Slot Width | 5 1/4 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Bracket |
Color | Silver |
Includes | 4-Way Cross Piece, Mounting Hardware, Adjustable Legs |
Material | Aluminum |
Number of Sides | 2 |
Mounting Bracket Attachment Method | Bolt-On |
Finish | Unfinished |
Mounting Bracket Adjustment Angle | No Adjustment |
For Blade Type | Flat Signs |
Mounts To | Sign |
Hardware Type | Mounting Bracket |
Mounting Bracket Type | Post Mounted |
Description
Bracket, Mounts To Sign, Post Mounted, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, For Blade Type Flat Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (065-10)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, AM, CL, FM, HC, HF, MA, SD, HS, P100, Magenta, Olive (7640)
- 3M Canister, Olive, PK4 (FR-15-CBRN)
- BRADY Double Sided Tape, B-156 Foam, 3/4 in., Wht (78273)
- BRADY Jack Chain, Brs, 50 ft. (23308)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- BRADY Sign Post, 5 ft. L, 19 In. W, 19 In. D, 103568 (103568)
- BRADY Double Sided Tape, B-156 Foam, 1 in, White (19811)
- BRADY Shop Env, 12 x 9 In, Fluor Grn, Plstc, PK25 (56945)
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- Brady Signs