Shop All Stop Signs
Brady
Stop Sign, 24" W, 24" H, English, Plastic, White
Mfr # 124533
Zoro # G8420008
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop
- Width 24"
- Height 24"
- Sign Shape Octagon
Product Information
- Brand Brady
- MFR # 124533
- Zoro # G8420008
- UPC # 754473809157
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Details
Item | Stop Sign |
Header | Stop |
Legend | Stop |
Sign Shape | Octagon |
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
ANSI Compliant | No |
Sign Legend Color | Green |
OSHA Compliant | No |
Legend Style | Text |
Header Legend Color | Green |
Double-Sided | No |
Standards | ASTM D 1593; D.O.T. MUTCD 2009 |
Header Background Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Text Color | Green |
Description
Facility Sign, Height 24 in, Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS CMA Hrly IV Tubing Label-Set 48 Hours Only 15/16"x3" Flr Chart w/Blk (NTUBE-4365)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC5)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- DON-JO Men's / Handicap ADA Blue Bathroom Sign (HS907001)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, Sign Mounting Style: Post Mounting (95044)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134191)
- BRADY Stop Sign, 18" W, 18" H, English, Aluminum, Red, White (113280)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, White (94143)
- BRADY Stop Sign, 18" Height, 18" Width, Plastic, Octagon, English (124515)
- NMC Security Stop Sign - Stop (SS3R)
- Brady Stop Signs