Shop All Stop Signs
Brady
Stop Sign, 24" W, 24" H, English, Aluminum, Red, White
Mfr # 94143
Zoro # G1213333
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 24"
- Height 24"
- Sign Shape Octagon
Product Information
- Brand Brady
- MFR # 94143
- Zoro # G1213333
- UPC # 754473941437
- Country of Origin Mexico
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Details
Item | Stop Sign |
Header | No Header |
Legend | Stop |
Sign Shape | Octagon |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | High Intensity Prismatic |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.090" |
Double-Sided | No |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Color | White |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 175 Degrees F |
Sign Legend Text Color | White |
Description
Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC This Area Closed Off Sign, C616PB (C616PB)
- CONDOR Leather Drivers Glove, Goatskin, Tan, L, PR (4TJZ7)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-DG-PK)
- CONDOR Full Body Harness, S, Polyester (61DD47)
- BRADY Stop Sign, 24" W, 24" H, English, Plastic, White (124533)
- BRADY Stop Sign, 18" Height, 18" Width, Plastic, Octagon, English (124515)
- BRADY Stop Exit Only Sign, 24" W, 24" H, English, Aluminum, Red (124556)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, Sign Mounting Style: Post Mounting (95044)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Red (134188)
- BRADY Stop Sign, 30" W, 30" H, English, Aluminum, Red, White (94144)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (T1-1006-EG_12x12)
- Brady Stop Signs