Shop All Stop Signs
Brady
Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English
Mfr # 124508
Zoro # G8410862
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop Sound Horn Proceed With Caution
- Width 24 in
- Height 24 in
- Sign Shape Octagon
Product Information
- Brand Brady
- MFR # 124508
- Zoro # G8410862
- UPC # 754473807863
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24 in |
Height | 24 in |
Description
Stop Sign, Sign Subject Matter Lift Truck Traffic, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Sound Horn Proceed With Caution, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32212)
- SUPER ANCHOR SAFETY RS-20 90⁰ Bend 20ga. 430sst w/Forged 304sst D-ring. Dual Hole Size. (2816-WS)
- SIGNMISSION Employee Of Month Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Em Month (A-1218 Employee - Em Month)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, Sign Mounting Style: Post Mounting (95044)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134187)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134186)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Red (134188)
- BRADY Stop Sign, 14" W, 10" H, English, Fiberglass, Red, White (70536)
- BRADY Stop Sign, 30" W, 30" H, English, Aluminum, Red, White (94144)
- LYLE Stop For Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum, Red, White (LR9-16-18HA)
- Brady Signs