Shop All Vehicle Signs
Brady
Stop Sign, 24" H, 24" W, Aluminum, Octagon, English, 124512
Mfr # 124512
Zoro # G8410460
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Look Out For Forklifts
- Width 24"
- Height 24"
- Sign Shape Octagon
Product Information
- Brand Brady
- MFR # 124512
- Zoro # G8410460
- UPC # 754473807900
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 24" |
Height | 24" |
Details
Item | Stop Sign |
Header | No Header |
Legend | Stop Look Out For Forklifts |
Sign Shape | Octagon |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Symbol | Stop and Forklift |
Sign Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Stop Sign, Sign Subject Matter Lift Truck Traffic, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stop Look Out For Forklifts, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9M)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30W)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-4X (SV55B-2ZGD-4X)
- BRADY Dock Sign, 10" H, 14" W, Aluminum, Rectangle, English, 43448 (43448)
- BRADY Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513 (124513)
- BRADY Slow Moving Vehicle Sign, 14 in H, 16 in W, Vinyl, No Text, 57893 (57893)
- BRADY Bilingual Safety Sign, 10" H, 14" W, Plastic, Rectangle, English, Spanish, 125509 (125509)
- BRADY Traffic Sign, 12 in H, 18" W, Plastic, Rectangle, English, 124468 (124468)
- BRADY Brady® 124508 Stop Sound Horn Proceed With Caution Sign, Aluminum, 24"W X 24"H (124508)
- NMC Caution Wheels Must Be Chocked Sign - Bilingual, ESC70RC (ESC70RC)
- Brady Vehicle Signs