Shop All Spill Control Kits and Stations
Brady
Spill Kit, Universal, White
Mfr # SKA-BKT
Zoro # G3414844
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 9 gal
- Container Type Bucket
- Container Capacity 6 1/2 gal
Product Information
- Brand Brady
- MFR # SKA-BKT
- Zoro # G3414844
- UPC # 662706252000
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 14 in |
Container Size | 6-1/2 gal. |
Pad Width | 15 in |
Pad Length | 19 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 9 gal, Container Type Bucket, 6 1/2 gal Container Capacity, 6-1/2 gal. Container Size, White, Filled, Sorbents Included (10) 15 in W x 19 in L Pads, (3) 3 in D x 4 ft L Socks, PPE Included Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Allwik, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- NATIONAL SAFETY APPAREL Navy Hat, Nomex, One Size (H01FLCAP)
- SIGNMISSION Danger Sign-Machine Starts Automatically-10in x 14in OSHA, 14" H, DS-Machine Starts Automatically (DS-Machine Starts Automatically)
- PYRAMEX Solo Safety Glasses, OTG, Anti-Scratch, Universal, Clear Frame, Clear Lens (S510S)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO30)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKA-55-LW)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH30)
- BRADY Marine Absorbent Boom, 28 gal., PK10 (SPC818)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTBASE)
- BRADY Plug Putty, PRemix (PUTPAT)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- Brady Spill Control Supplies