Brady

Spill Kit Refill, Universal, Gray


product price: $277.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Fluids Absorbed Universal
  • Spill Control - Fluids Absorbed 38 gal
  • Container Type Refill
  • Volume Absorbed Per Pkg. 38 gal.
See all product information

Product Information

Dimensions

Sock Diameter 3 in
Sock Length 144 in
Pad Width 15 in
Pillow Length 18 in
Pad Length 19 in
Pillow Width 18 in

Description

Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 38 gal, Container Type Refill, 55 gal Container Capacity, Filled, Sorbents Included (4) 3 in x 12 ft Socks, (50) 15 in W x 19 in L Pads, (8) 18 in L x 18 in W Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.