Shop All Spill Control Kits and Stations
Brady
Spill Kit Refill, Universal, Gray
Mfr # SKA30-R
Zoro # G5601547
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 36 gal
- Fluids Absorbed Universal
- Container Type Refill
- Container Capacity 30 gal
Product Information
- Brand Brady
- MFR # SKA30-R
- Zoro # G5601547
- UPC # 662706898611
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pillow Length | 9 in |
Sock Diameter | 3 in |
Sock Length | 144 in |
Pad Length | 19 in |
Pillow Width | 9 in |
Pad Width | 15 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 36 gal, Container Type Refill, 30 gal Container Capacity, Filled, Sorbents Included (25) 15 in W x 19 in L Pads, (6) 3 in x 12 ft Socks, (6) 9 in L x 9 in W Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, Alloy, Womens, 6-1/2, D, Black, PR (76553 - BKBL SZ 6.5)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y11 (473Y11)
- DUNLOP Knee Boots, Size 8, 15" H, Black, Plain, PR (8990400)
- ZORO SELECT Handheld Warning Flag, Hi-Vis Orange (SFKV18-30)
- BRADY Spill Kit, Oil-Based Liquids, Clear/Ylw (SKO-CFB)
- BRADY Spill Kit, Universal, Yellow (SKMA-55)
- BRADY Spill Kit, Universal, Yellow (SKA-PP-TAA)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-95)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH30)
- CONDOR Absorbent Boom, Gray, 65 gal., PK4 (35ZR52)
- Brady Spill Control Supplies