Shop All Spill Control Kits and Stations
Brady
Spill Kit Refill, Universal, Dark Green
Mfr # SKR-95-R
Zoro # G5769793
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Green
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 95 gal
- Container Type Refill
- Volume Absorbed per Pkg. 95 gal
Product Information
- Brand Brady
- MFR # SKR-95-R
- Zoro # G5769793
- UPC # 662706892572
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Sock Length | 48 in, 144 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Pillow Width | 18 in |
Pad Width | 15 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Specialized Applications Spill kits are Ideal for Fast Response to Critical Accidents, Volume Absorbed Per Kit 95 gal, Container Type Refill, Filled, Sorbents Included (110) 15 in W x 19 in L Pads, (12) 3 in Dia. x 4 ft L Socks, (8) 18 in L x 18 in W Pillows, (8) 3 in x 12 ft Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (10) Disposal Bags, Handbook, Re-Form(TM), Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MILITARY MERCHANDISE CAP ONCE A MARINE BLACK (CP00305)
- DUPONT Tyvek 400 Lab Coat, Snap Front, White, L, PK30 (TY211SWHLG003000)
- KISHIGO M, Lime Class 2 Black Series Surveyors Vest (S5002-M)
- AKERS INDUSTRIES NITRILE GLVS/LG SOLVENT RESISTANT* (AIN503L)
- BRADY Spill Kit, Bag, Universal, 3 gal., 18" H (SKA-BSC)
- BRADY Plug Putty, PRemix (PUTPAT)
- BRADY Spill Kit, Universal, Yellow (SKMA-55)
- BRADY Spill Kit, Bag, Oil-Based Liquids, 3 gal. (SKO-BSC)
- BRADY Brady SPC® SKCH-PP BRIGHTSORB„¢ Hi-Vis Economy Portable Spill Kit, Chemical, 5 Gallon Bag (SKCH-PP)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH30-R)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- Brady Spill Control Supplies