Shop All Spill Control Kits and Stations
Brady
Spill Kit Refill, Chem/Hazmat, Green
Mfr # SKH20-R
Zoro # G4953846
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Spill Control - Fluids Absorbed 17 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Refill
- Container Capacity 20 gal
Product Information
- Brand Brady
- MFR # SKH20-R
- Zoro # G4953846
- UPC # 662706252352
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 20 gal. |
Sock Length | 144 in |
Pillow Length | 18 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Pillow Width | 18 in |
Pad Width | 15 in |
Description
Spill Kit Refill, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 17 gal, Container Type Refill, 20 gal Container Capacity, 20 gal. Container Size, Filled, Sorbents Included (12) 19 in L x 15 in W Harsh Chemicals Pads, (2) 18 in L x 18 in W Harsh Chemicals Pillows, (3) 3 in D x 12 ft L Harsh Chemicals Socks, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Card Holder, PK25 (RE40CUT3BX)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- CAIMAN TIG Welding Gloves, Cowhide Palm, L, PR (1828-5)
- BRADY Spill Kit, Universal, Yellow (SKMA-55W)
- BRADY Spill Truck Refill, Universal, Gray (SKA-LT-R)
- BRADY Spill Kit, Universal, Yellow (SKMA-65)
- BRADY Spill Kit, Universal, Silver, PK4 (SKA-ATK-TAA)
- BRADY Spill Kit, Universal, Gray (SKA-K2)
- BRADY Spill Kit (SKA-14)
- QUICK DAM Grab And Go Jumbo Flood Bag Kit, PK5 (QDGG1248-5)
- Brady Spill Control Kits and Stations