Shop All Spill Control Kits and Stations
Brady
Spill Kit, Oil-Based Liquids, Yellow
Mfr # SKO-95
Zoro # G0923562
original price:
$835.05
15% off
new price: $701.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 82 gal
- Fluids Absorbed Oil-Only
- Container Type Drum
- Container Capacity 95 gal
Product Information
- Brand Brady
- MFR # SKO-95
- Zoro # G0923562
- UPC # 662706152058
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 35 in |
Length | 31 1/2 in |
Container Size | 95 gal. |
Sock Length | 48 in, 144 in |
Pad Length | 19 in |
Pad Width | 15 in |
Pillow Length | 18 in |
Sock Diameter | 3 in |
Pillow Width | 18 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 82 gal, Container Type Drum, 95 gal Container Capacity, 95 gal. Container Size, Yellow, Filled, Sorbents Included (110) 15 in W x 19 in L Oil-Only Pads, (12) 3 in Dia. x 4 ft L Oil-Only Socks, (8) 18 in L x 18 in W Oil-Only Pillows, (8) 3 in Dia. x 12 ft L Oil-Only Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (10) Disposal Bags, Handbook, UN Rating 1H2/X300/S/20, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heavy Weight Cotton Poly Blend Na, L, PK12 (9506L)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 30 in Long x 27 in Wide, 5/8 in Thick (546)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACFW-QCBDPUG)
- BRADY Spill Kit, Universal, White (SKA-BKT-TAA)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-PP)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- BRADY Plug Putty, PRemix (PUTPAT)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- BRADY Base Neutralizer, 2 lb., Shaker (SPC-BASE)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- Brady Spill Control Supplies