Shop All Spill Control Kits and Stations
Brady
Spill Kit, Oil-Based Liquids, White
Mfr # SKO-BKT
Zoro # G1493387
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 9 gal
- Fluids Absorbed Oil-Only
- Container Type Bucket
- Container Capacity 6 1/2 gal
Product Information
- Brand Brady
- MFR # SKO-BKT
- Zoro # G1493387
- UPC # 662706152140
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 14 in |
Container Size | 6-1/2 gal. |
Pad Length | 19 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 9 gal, Container Type Bucket, 6 1/2 gal Container Capacity, 6-1/2 gal. Container Size, White, Filled, Sorbents Included (10) 15 in W x 19 in L Oil-Only Pads, (3) 3 in D x 4 ft L Oil-Only Socks, PPE Included Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Detectbl Underground Tape, Blu/Blk, 1000ft (91603)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- NMC Danger Hazardous Waste Storage Area Sign, D442PB (D442PB)
- SHOWA Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (8005PF-M)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- BRADY Spill Kit, Bucket, Chemical/Hazmat, 9 gal. (SK-BF)
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTBASE)
- BRADY Spill Kit, Chem/Hazmat, Gray (SKH-K2)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 95 gal. (1195-YE)
- Brady Spill Control Supplies