Shop All Spill Control Kits and Stations
Brady
Spill Kit, Chem/Hazmat, Yellow
Mfr # SKH-20
Zoro # G0547382
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 16 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Drum
- Container Capacity 20 gal
Product Information
- Brand Brady
- MFR # SKH-20
- Zoro # G0547382
- UPC # 662706252031
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 21 in |
Container Size | 20 gal. |
Pad Width | 15 in |
Pillow Width | 18 in |
Sock Diameter | 3 in |
Sock Length | 144 in |
Pillow Length | 18 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 16 gal, Container Type Drum, 20 gal Container Capacity, 20 gal. Container Size, Yellow, Filled, Sorbents Included (12) 15 in W x 19 in L Harsh Chemical Pads, (2) 18 in L x 18 in W Harsh Chemical Pillows, (3) 3 in Dia. x 12 ft L Harsh Chemical Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, UN Rating 1H2/X57/S/20, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W809)
- KLEENGUARD Hooded Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (41504)
- HONEYWELL MILLER Carabiner Clip, Stainless Steel, Silver (QP-SC)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- BRADY Acid Neutralizer, 2 lb., Shaker (SPC-ACID)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- BRADY Spill Kit, Universal, Yellow (SKA65)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- BRADY Spill Kit, Universal, Yellow (SKA-95)
- 3M Absorbent Boom, Petrleum, 8 ft. L, PK6 (T-8)
- Brady Spill Control Supplies