Shop All Spill Control Kits and Stations
Brady
Spill Kit, Bucket, Chemical, Hazmat, 9.1 gal
Mfr # SKH-BKT-5
Zoro # G3367268
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 9 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Bucket
- Container Capacity 6 1/2 gal
Product Information
- Brand Brady
- MFR # SKH-BKT-5
- Zoro # G3367268
- UPC # 662706905418
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 15 in |
Length | 13 in |
Width | 10 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pad Length | 19 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 9 gal, Container Type Bucket, 6 1/2 gal Container Capacity, Filled, Sorbents Included (15) 15 in W x 19 in L Harsh Chemical Pads, (2) Pairs of 3 in Dia. x 4 ft L Harsh Chemical Socks, PPE Included Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Lockable No, Static Dissipative No, UV Resistant No, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Glow Vinyl (480H29)
- PORTWEST Public Service Vest, XX/4X (US387)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1106KAPRP13531)
- SUPER ANCHOR SAFETY 2x4/2x6/2x8 Combination Safety Bar 24"OCx 48" Length. (1013)
- BRADY Spill Kit, Universal, Yellow (SKMA-65)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTACID)
- BRADY Spill Kit, Universal, Yellow (SKA-95)
- BRADY Plug Putty, PRemix (PUTPAT)
- BRADY Spill Kit, Chem/Hazmat, Gray (SKH-K2)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- STARDUST Spill Control Station, Chem/Hazmat (D560)
- Brady Spill Control Supplies