Shop All Spill Control Kits and Stations
Brady
Spill Kit, Bag, Oil-Based Liquids, 3 gal.
Mfr # SKO-BSC
Zoro # G3367502
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 3 gal
- Fluids Absorbed Oil-Only
- Container Type Bag
- Container Capacity 3 gal
Product Information
- Brand Brady
- MFR # SKO-BSC
- Zoro # G3367502
- UPC # 662706904527
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Width | 15 in |
Length | 4 1/2 in |
Pad Length | 19 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Specialized Applications Fast Spill Response, Volume Absorbed Per Kit 3 gal, Container Type Bag, 3 gal Container Capacity, Clear, White, Filled, Sorbents Included (10) 15 in x 19 in Pads, (2) 3 in x 4 ft Socks, PPE Included Pair Goggles, Pair Nitrile Gloves, Additional Components Included Disposal Bag, Lockable No, Static Dissipative No, UV Resistant No, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO PF60ESM+ Hard Hat Black, Black Neck Cape, HE Filter (Gentex Corp)
- PIP Lens Cleaning Towelette Dispenser, PK100 (252-LCT100)
- RINGERS GLOVES Impact Resistant Gloves, L, PR (667)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Coyote (2436)
- BRADY Spill Kit, Universal, Silver, PK4 (SKA-ATK-TAA)
- BRADY Spill Kit, Universal, Yellow (SKMA-20)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- BRADY Spill Kit, Universal, Yellow (SKMA-55W)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-55)
- BRADY Spill Kit, Bag, Universal, 3 gal., 18" H (SKA-BSC)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- Brady Spill Control Kits and Stations