Shop All Sorbents
Brady
Sorbents, 81 gal, 3 in x 42 in, Universal, White, Polypropylene
Mfr # BSC40
Zoro # G7587623
original price:
$100.79
22% off
new price: $78.49
/pk 40, $1.96/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler
- Volume Absorbed per Pkg. 81 gal
- Material Polypropylene
- Color White
- Size 3 in x 42 in
Product Information
Dimensions
Size | 3 in x 42 in |
Length | 42 in |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Non-Aggressive Chemicals, Petroleum Based Chemicals, Water Base Chemical Fluids, Size 3 in x 42 in, Volume Absorbed Per Sock/Boom 2.03 gal, Volume Absorbed per Pkg. 81 gal, Color/Pattern White, Filler Material Cellulose, Sock/Boom Profile Round, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets, 36 (46580)
- TIGER-VAC INTERNATIONAL Static Conductive Crushproof Suction Hose Asmbly (No Wire) 1.5 X10 (383440D)
- 3M Neutral Floor Cleaner, 2L Bottle (3L)
- ZORO SELECT Huck Towel, Cotton, Blue (WW99105)
- BRADY Sorbents, 40 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC20)
- BRADY Absorbent Pad, 51 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (SPC200)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Harsh Chemicals, Green, Polypropylene (HAZ1818)
- BRADY Absorbent Pad, 51 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (ENV200)
- BRADY Absorbent Pad, 30 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP100)
- BRADY Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- PIG Sorbents, 6 gal, 3 in x 42 in, Universal, Gray, Corn Cob (PIG237)
- Brady Sorbents