Shop All Sorbents
Brady
Sorbents, 54 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose
Mfr # RFP328-DP
Zoro # G3503674
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 54 gal
- Material Cellulose
- Color White
- Weight 28 1/2 in
- Perforations Yes
Product Information
Dimensions
Size | 28 1/2 in x 150 ft |
Width | 28 1/2 in |
Length | 1,800 in |
Perforated Size | 14 1/4 in x 19 in |
Perforation Along Width | 14 1/4 in |
Roll Length | 150 ft |
Perforation Along Length | 19 in |
Roll Width | 28 1/2 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 28 1/2 in x 150 ft, Volume Absorbed per Pkg. 54 gal, Color/Pattern White, Material Cellulose, Number of Layers 2-ply, Perforated Yes, Perforated Size 14 1/4 in x 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Foam Glass Cleaner, Clear, Unscented, Aerosol Spray Can, 6 PK (333813)
- BOBRICK Dispenser, Paper Towel (S/S) (B262)
- VIKAN VIKAN Blue 20" Squeegee Head (77533)
- BONA SuperCourt Cleaner Concentrate, 1 gal Bottle (WM700018184)
- BRADY Sorbents, 62 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP28-DP)
- BRADY Sorbents, 31 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT200)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- BRADY Sorbents, 19 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT100)
- BRADY Sorbents, 40 gal, 3 in x 48 in, Universal, Brown, Meltblown Polypropylene (MS-50)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO100)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- Brady Sorbents