Shop All Sorbents
Brady
Sorbents, 5 gal, 7 1/2 in x 10 in, Universal, Gray, Polypropylene
Mfr # SRP100
Zoro # G8527206
product price: $34.29
/pk 100, $0.34/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Material Polypropylene
- Color Gray
- Perforations No
- Size 7 1/2 in x 10 in
Product Information
Dimensions
Size | 7 1/2 in x 10 in |
Length | 10 in |
Width | 7 1/2 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 7 1/2 in x 10 in, Volume Absorbed Per Pad 10 oz, Volume Absorbed per Pkg. 5 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO OPTICS Toolbox Z400 Shop Towels- 200ct, PK6 (201639)
- CAVIWIPES Disinfecting Wipes, White, Soft Pack, 45 Wipes, 9 in x 7 in, Alcohol (13-1224)
- ROMANOFF Large Utility Caddy, Purple, PK3 (26006)
- DAYTON Pipe Cleaning Tool (2NYE5)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP200)
- BRADY Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP100)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW412)
- BRADY Absorbent Pad, 13 gal, 15 in x 19 in, Chemical, Hazmat, Gray, Polypropylene (MRO100-2)
- BRADY Sorbents, 81 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC40)
- BRADY Absorbent Roll, 8 gal, 15 in x 50 ft, Chemical, Hazmat, Gray, Polypropylene (HT550)
- PIG Sorbents, 1 gal, 23 in L x 21 in W, Fuel, Oils, Black, White, Polypropylene (PAD202)
- Brady Sorbents