Shop All Sorbents
Brady
Sorbents, 5 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene
Mfr # SRPO100
Zoro # G7613864
product price: $31.49
/pk 100, $0.31/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Material Polypropylene
- Color White
- Perforations No
- Size 7 1/2 in x 10 in
Product Information
Dimensions
Size | 7 1/2 in x 10 in |
Length | 10 in |
Width | 7 1/2 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 7 1/2 in x 10 in, Volume Absorbed Per Pad 6 oz, Volume Absorbed per Pkg. 5 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406621)
- SCOTCH-BRITE Kitchen Cleaning Cloth, Microfiber, White, PK24 (9032-2)
- TRIAMCO Professional Shop Towel (32014)
- ARMALY 18PK STL Wool Soap Pad (23318)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO200)
- BRADY Sorbents, 18 gal, 15 in x 150 ft, Oil, White, Polypropylene (SXT15P)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC5510)
- BRADY Absorbent Pillow, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (AW1818)
- BRADY Sorbents, 3 gal, 7 1/2 in x 50 ft, Universal, Gray, Polypropylene (SRP75P)
- BRADY Absorbent Roll, 44 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (ENV150)
- SPILFYTER Absorbent Pad, 34 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (M-75)
- Brady Sorbents