Shop All Sorbents
Brady
Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # ENV150
Zoro # G2577346
product price: $106.19
/ea
Free Shipping & Returns
$106.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 gal
- Material Polypropylene
- Color White
- Weight 30 in
- Perforations No
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | Not Perforated |
Roll Length | 150 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed per Pkg. 44 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGEA NATURAL Clear 'n' Bright Natural Glass Cleaner Ready to Use 24 oz (HN-3005)
- TASKBRAND Wiper Roll 12" x 13", Blue (N-A115JPB)
- TOUGH GUY Cleaner Stick, 1-1/4" W (12G797)
- KENMORE 254GAL FoamWet Filter (VFF21)
- BRADY Sorbents, 32 gal, 15 in x 19 in, Universal, White, Cellulose (RFP300)
- BRADY Sorbents, 12 gal, 3 in x 8 ft, Universal, Brown, Polypropylene (MS-806)
- BRADY Sorbents, 26 gal, 15 in x 150 ft, Universal, Gray Camouflage, Polypropylene (BM15)
- BRADY Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC100)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP30-DP)
- BRADY Sorbents, 28 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH200)
- SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- Brady Sorbents