Shop All Sorbents
Brady
Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene
Mfr # MRO50
Zoro # G4157763
Free Shipping & Returns
$161.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 41 gal
- Color Gray
- Perforations Yes
- Size 30 in x 30 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 30 in x 30 in |
Length | 30 in |
Width | 30 in |
Perforated Size | 15 in x 30 in |
Perforation Along Width | 15 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 30 in, Volume Absorbed Per Pad 104 oz, Volume Absorbed per Pkg. 41 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 15 in x 30 in, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMK AMK PM Powermag Hand Release Magnet (PM)
- FANTASTIK Spray 128 fl oz (4 quart) Disinfectant Degreaser, 4 PK (SJN311930CT)
- REMCO 9-1/4"L Blue Scrub Brush (70673)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- BRADY Absorbent Pad, 39 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO150DND)
- BRADY Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO300)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, Gray, Polypropylene (MRO100-B)
- BRADY Absorbent Roll, 39 gal, 30 in x 150 ft, Universal, Green, Polypropylene (SPCUN3800)
- BRADY Absorbent Roll, 70 gal, 3 ft x 144 ft, Oil-Based Liquids, White, Polypropylene (SPC150)
- BRADY Absorbent Sock, 12 gal, 3 in x 48 in, Oil-Based Liquids, White, Polypropylene (OIL412)
- PIG Sorbents, 35 gal, 30 in x 150 ft, Bodily Fluids, Gray, Polypropylene (HC103)
- Brady Sorbents