Shop All Sorbents
Brady
Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene
Mfr # OP350-200P
Zoro # G5615705
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 38 gal
- Volume Absorbed (Pack, Each) 38 gal/pk
- Material Polypropylene
- Color White
- Weight 30 in
Product Information
Dimensions
Size | 30 in x 200 ft |
Width | 30 in |
Length | 2,400 in |
Roll Length | 200 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 200 ft, Volume Absorbed per Pkg. 38 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- LABCLEAN Cleanroom Wipes, 100 percent pol, 4, PK10, 10 PK (CPWIPE4X4)
- RESOLVE Triple Oxi Advanced Trigger Carpet Cleaner, 22 oz Spray Bottle, PK12 (19200-00601)
- LYSOL Neutra Air 2 in 1 Spray, 10 oz (0.62 lb) Tropical Breeze, Multi (RAC98289)
- BRADY Absorbent Roll, 38 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (OP350-DP)
- BRADY Absorbent Sock, 12 gal, 3 in x 48 in, Oil-Based Liquids, White, Polypropylene (OIL412)
- BRADY Sorbents, 48 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GP30)
- BRADY Sorbents, 19 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP315P)
- BRADY Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- BRADY Absorbent Sock, 12 gal, 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- CONDOR Absorbent Sock, 28 gal, 3 in x 48 in, Oil-Based Liquids, White, Polypropylene (436M89)
- Brady Sorbents