Shop All Sorbents
Brady
Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # OP350-DP
Zoro # G7449687
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 38 gal
- Volume Absorbed (Pack, Each) 38 gal/pk
- Material Polypropylene
- Color White
- Weight 30 in
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 15 in x 15 in |
Perforation Along Width | 15 in |
Perforation Along Length | 15 in |
Roll Length | 150 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed per Pkg. 38 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 15 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washer Flat (31UK68)
- 3M Polishing Pad, 28 In x 14 In, White, PK10 (4100-28x14)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (71606/29626)
- ZEP 16oz Laundry Pre-Treat (156112)
- BRADY Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- BRADY Absorbent Roll, 32 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (HT153)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH100)
- BRADY Absorbent Pad, 50 gal, 30 in x 30 in, Oil-Based Liquids, White, Polypropylene (ENV50)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, Blue, Polypropylene (ENV510)
- BRADY Sorbents, 28 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH200)
- PIG Sorbents, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT162)
- Brady Sorbents