Shop All Sorbents
Brady
Sorbents, 37 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # SXT30DP
Zoro # G3979254
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 37 gal
- Material Polypropylene
- Color White
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 15 in x 15 in |
Roll Width | 30 in |
Roll Length | 150 ft |
Perforation Along Length | 15 in |
Perforation Along Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed per Pkg. 37 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 15 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-2848)
- ETTORE Super Bucket Lid (85100)
- 2 XL 2XL GymWipes/CareWipes Contemporary Wall Mounted Dispenser - White - (2XL-82)
- TOUGH GUY 16 in Sweep Face Broom, Stiff, Synthetic, Black (3PCA7)
- BRADY Sorbents, 19 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT100)
- BRADY Sorbents, 31 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT200)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT300)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO300)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP350-DP)
- BRADY Sorbents, 81 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC40)
- BRADY Sorbents, 12 gal, 3 in x 8 ft, Universal, Brown, Polypropylene (MS-806)
- Brady Sorbents