Shop All Sorbents
Brady
Sorbents, 35 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # HT350
Zoro # G5604392
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 35 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 15 in x 18 in |
Perforation Along Length | 18 in |
Perforation Along Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 35 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 15 in x 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 1.5 Bushel Rectangular Laundry Basket (12459412)
- RUBBERMAID COMMERCIAL Microfiber Janitor Cart, Black, Plstc/Alum (FG9T7400BLA)
- SANITAIRE Upright Vacuum, 13 In, 119 cfm, 11.3A, 120V (SC9180D)
- BRIGHT AIR Super Odor Eliminator, Zesty Lemon and Lime, 14 oz Jar, PK6 (900248)
- BRADY Absorbent Roll, 32 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (HT153)
- BRADY Sorbents, 21 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (HT215)
- BRADY Absorbent Roll, 63 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (HT303)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP30-DP)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Harsh Chemicals, Green, Polypropylene (HAZ1818)
- BRADY Absorbent Roll, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72B)
- Brady Sorbents