Shop All Sorbents
Brady
Sorbents, 3 gal, 7 1/2 in x 50 ft, Universal, Gray, Polypropylene
Mfr # SRP75P
Zoro # G5320542
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 3 gal
- Volume Absorbed (Pack, Each) 3 gal/pk
- Material Polypropylene
- Color Gray
- Weight 7 1/2 in
Product Information
Dimensions
Size | 7 1/2 in x 50 ft |
Width | 7 1/2 in |
Length | 50 ft |
Perforated Size | 7 1/2 in x 10 in |
Roll Width | 7 1/2 in |
Roll Length | 50 ft |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 7 1/2 in x 50 ft, Volume Absorbed per Pkg. 3 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Viper Channel 14 Inch (2277)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHH1)
- DEWALT 20V MAX(R) Portable Shop Vacuum, 1-1/4" Hose Dia., HEPA 31 cfm (DCV581H)
- DEWALT 20V MAX(R) Portable Shop Vacuum, 1-1/4" Hose Dia., HEPA 31 cfm (DCV580H)
- BRADY Absorbent Pad, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP500)
- BRADY Absorbent Roll, 54 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP328-DP)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO200)
- BRADY Absorbent Roll, 70 gal, 19 in x 144 ft, Oil-Based Liquids, White, Polypropylene (SPC152)
- BRADY Absorbent Sock, 12 gal, 3 in x 8 ft, Universal, Gray, Polypropylene (AW806)
- BRADY Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MXU1000)
- BRADY Absorbent Roll, 44 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (ENV150)
- Brady Sorbents