Shop All Sorbents
Brady
Sorbents, 29 gal, 3 ft x 150 ft, Universal, Gray, Polypropylene
Mfr # SIR36150
Zoro # G5550921
product price: $197.09
/ea
Free Shipping & Returns
$197.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 29 gal
- Material Polypropylene
- Color Gray
- Weight 36 in
- Perforations No
Product Information
Dimensions
Size | 3 ft x 150 ft |
Width | 3 ft |
Length | 150 ft |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 150 ft, Volume Absorbed Per Pad 29 gal, Volume Absorbed per Pkg. 29 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Small Utility Caddy, Blue, PK6 (25904)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- TOUGH GUY 24 in L Dust Mop, Cut-End, Green, Cotton/Polyester (3XGA7)
- BISSELL COMMERCIAL Polishing Pad, White, 12 in. (437.051BG)
- BRADY Absorbent Sock, 12 gal, 3 in x 48 in, Chemical, Hazmat, Black, Red, Yellow, Polypropylene (CH412)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW412)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (OP100-2)
- BRADY Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP500)
- BRADY Absorbent Pad, 19 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (SXT100)
- BRADY Absorbent Roll, 8 gal, 15 in x 50 ft, Chemical, Hazmat, Gray, Polypropylene (HT550)
- FIBERDUCK Sorbents, Oil, 4 PK (PBS810-4)
- Brady Sorbents