Shop All Sorbents
Brady
Sorbents, 28 gal, 3 in x 48 in, Oil, White, Polypropylene
Mfr # OIL430
Zoro # G3078582
product price: $147.59
/pk 30, $4.92/ea
Free Shipping & Returns
$147.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler
- Volume Absorbed per Pkg. 28 gal
- Material Polypropylene
- Color White
- Length 4 ft
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Non-Water Soluble Chemical, Paint, Petroleum Based Fluid, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.9 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern White, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMBOARD 36RBHE36-50 36 in. x 50 ft. Home Edition Floor Protection - 36 mil (853453003030)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Orange Sun, 7 oz Aerosol Spray, PK12 (CHA 5182)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (89024)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC510)
- BRADY Sorbents, 12 gal, 5 in x 18 in, Oil, White, Polypropylene (SPC518)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC5510)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (SR100)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15-DP)
- BRADY Sorbents, 39 gal, 30 in x 150 ft, Harsh Chemicals, Green, Polypropylene (SPCUN3800)
- SPILLTECH Sorbents, 18 gal, 15 in x 100 ft, Universal, Yellow, Polypropylene (YRZ100H-BX)
- Brady Sorbents