Shop All Sorbents
Brady
Sorbents, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene
Mfr # AW1818
Zoro # G3453572
product price: $95.95
/pk 16, $6.00/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 28 gal
- Volume Absorbed (Pack, Each) 28 gal/pk; 1.75 gal/pillow
- Color Gray
- Size 18 in x 18 in
Product Information
Dimensions
Size | 18 in x 18 in |
Length | 18 in |
Width | 18 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 18 in, Volume Absorbed Per Pillow/Blanket 1.75 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern Gray, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) 90 Percent, Package Type Case, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 45 L Round Sensor can, Brushed, Stainless Steel (ST2009)
- INTERDESIGN SHOWER SQUEEGEE 12"" (58740)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- WEILER Wire Scratch Brush, .012 White Nylon Fill, Plastic Block, 3 x 7 Rows (44609)
- BRADY Sorbents, 71 gal, 8 in x 10 ft, Universal, Green, Polypropylene (SPCUN810)
- BRADY Sorbents, 25 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (BSM100)
- BRADY Sorbents, 70 gal, 19 in x 144 ft, Oil, White, Polypropylene (SPC152)
- BRADY Sorbents, 26 gal, 15 in x 150 ft, Universal, Gray Camouflage, Polypropylene (BM15)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, Blue, Polypropylene (ENV510)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP30)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Universal, White, Polypropylene (436M85)
- Brady Sorbents