Shop All Sorbents
Brady
Sorbents, 28 gal, 18 in x 18 in, Harsh Chemicals, Green, Polypropylene
Mfr # HAZ1818
Zoro # G5568841
product price: $105.99
/pk 16, $6.62/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 28 gal
- Volume Absorbed (Pack, Each) 28 gal/pk; 1.75 gal/pillow
- Color Green
- Size 18 in x 18 in
Product Information
Dimensions
Size | 18 in x 18 in |
Length | 18 in |
Width | 18 in |
Description
Sorbent Pillow, Fluids Absorbed Harsh Chemicals, Length 18 in, Volume Absorbed Per Pillow/Blanket 1.75 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern Green, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) 90 Percent, Package Type Case, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29645)
- GLAD 20 gal Trash Bags, L, White, 30 PK (CLO78913)
- COLGATE-PALMOLIVE 128OZ Lemon AP Cleaner (US06531A)
- PURELL FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White (5120-06)
- BRADY Sorbents, 32 gal, 5 in x 20 ft, Oil, White, Polypropylene (SPC520)
- BRADY Absorbent Sock, 12 gal, 3 in x 48 in, Universal, Brown, Spunbound Polypropylene (MS-412)
- BRADY Absorbent Roll, 44 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (ENV150)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (BRO150)
- BRADY Absorbent Roll, 26 gal, 15 in x 150 ft, Universal, Gray Camouflage, Polypropylene (BM15)
- BRADY Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Green, Polypropylene (SPCUN1719)
- ENPAC Imbiber Bead, 24"L. (BAZOOKA)
- Brady Sorbents