Shop All Sorbents
Brady
Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # MXO1000
Zoro # G5783662
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 0.26 gal, Volume Absorbed per Pkg. 26 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Soft Pack, Meltblown, 100 Wipes, 9 in x 9 in, Unscented, 5 PK (33390)
- PROTOCHEM LABORATORIES Fresh Linen Odor Neutralizer And Cleaner Concentrate, 32oz., PK12 (PC-ODOROUT12)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Jug, Unscented, Colorless, 4 PK (100898636)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Black (53709)
- BRADY Absorbent Pad, 24 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (ENV500)
- BRADY Absorbent Pad, 51 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (ENV200)
- BRADY Absorbent Pad, 33 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (ENV100)
- BRADY Sorbents, 81 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC40)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Oil, White, Polypropylene (OIL1818)
- BRADY Absorbent Pad, 41 gal, 30 in x 30 in, Oil-Based Liquids, White, Polypropylene (OP50)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (MAT202-01)
- Brady Sorbents